Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3175766

MPN #: BG2225

Rapidair® Blow Gun with Nozzle Set, 1/4” Male NPT Inlet

Product Description
Rapidair® Blow Gun is comprised of a cast aluminum body that is light and durable. Comes with a safety nozzle, adjustable nozzle, and rubber nozzle. The product meets OSHA Standards.

Features:
  • Material: Aluminum
  • Air Intake: 1/4" M
  • Maximum Pressure: 363PSI (25 Bar/2.5 mPa)
  • Operation Temperature: 23~140°F (-5~60°C)


PRICE
$29.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9IN
Width5 in
Depth9 in
Height2 in
Weight0.5 lbs

Product Details

TypeBlow Gun
ColorSilver
Max PSI363 psi
MaterialAluminum
DescriptionBlow Gun with Nozzle Set
Package Quantity1
Manufacturers Part NumberBG2225
PSI363 psi
BrandRapidair