Interion by Global Industrial
Model # :T9FB449364
Interion® Folding Chair With Mid Back, Resin, Light Gray - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Interion® Blow Molded Resin Folding Chair - Gray
These high-quality blow-molded resin plastic folding chairs from Interion® By Global Industrial feature a contoured seat and back for comfort. Lightweight for easy handling, they are stain resistant and perfect for easy setup and tear down, indoors or outdoors. Textured powder coated frame in Gray has two cross braces for stability and under seat cross braces for strength. Seat and back are made of a speckled light gray plastic. Sold in a Pack of 4.
These high-quality blow-molded resin plastic folding chairs from Interion® By Global Industrial feature a contoured seat and back for comfort. Lightweight for easy handling, they are stain resistant and perfect for easy setup and tear down, indoors or outdoors. Textured powder coated frame in Gray has two cross braces for stability and under seat cross braces for strength. Seat and back are made of a speckled light gray plastic. Sold in a Pack of 4.
PRICE
$295.80 Sold in packages of 4 / $73.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 21-1/2 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 16-5/8 in |
| Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Gray |
| Chair Brace | Double |
| Arm Type | Armless |
| Manufacturers Part Number | B449364 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Upholstery Material | None |
| Seat Color Family | Light Gray |
| Description | Resin Seat Folding Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Resin |
Compliance & Certifications
| MAS Green Certified | Yes |