Interion by Global Industrial
Model # :T9F277491
Interion® Executive Office Chair With High Back & Fixed Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Executive High Back Chair with Fold-Away Armrests
This Interion® By Global Industrial Chair features all the comfort of a luxurious plush executive chair with the advantage of fold-away armrests for positioning close to a desk or conference table. Ergonomically designed with one touch instant pneumatic 18 - 24" height adjustment lever for proper body positioning. Includes tilt lock mechanism and tension control for working at desk or keyboard. 4" thick foam filled cushions for extra comfort. Sturdy 5 blade base with dual casters for mobility.
This Interion® By Global Industrial Chair features all the comfort of a luxurious plush executive chair with the advantage of fold-away armrests for positioning close to a desk or conference table. Ergonomically designed with one touch instant pneumatic 18 - 24" height adjustment lever for proper body positioning. Includes tilt lock mechanism and tension control for working at desk or keyboard. 4" thick foam filled cushions for extra comfort. Sturdy 5 blade base with dual casters for mobility.
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 31 in |
| Height | 47 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20-1/4 in |
| Seat Height | 18 - 24 in |
| Min Seat Height | 18 in |
| Max Seat Height | 24 in |
| Base | 5-Star Base |
| Min Back Height | 28 in |
| Max Back Height | 28 in |
| Cushion Thickness | 4 in |
| Back Width | 21-1/2 in |
| Back Height | 28 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Application/Usage | Office Seating |
| Arm Type | Fixed |
| Manufacturers Part Number | 277491 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Office Chair |
| Frame Material | Plastic |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |