Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173268

MPN #: UT071037

Grosfillex® Java All-Weather Folding Chair, Espresso Wicker Weave w/ Bronze Resin Frame - Pkg Qty 2

Product Description
• Rated to 300 lbs., meets ASTM performance standards for commercial use
• Locking device secures seat position for safe use and folds flat for easy storage

• Comfortable Viro® branded fiber resists color fading, cracking, peeling and breaking Viro® is a registered trademark of P.T. Polymindo Permata Optimize your hotel or resort's outdoor spaces with our resilient wicker seating. Designed for comfort, durability, and easy storage in hospitality environments. Coordinates with Grosfillex® Java All Weather Wicker chaise. Its Viro® fiber ensures lasting beauty.

Features:
  • Specifically designed to provide comfort and ease of utilization and storage in hospitality environments
  • Comfortable Viro® branded fiber resists color fading, cracking, peeling and breaking
  • High strength resin wicker frame, specifically woven to perform in commercial outdoor environments
  • Rated to 300 lbs. in compliance with the requirements of EN 1728 for non-residential use
  • Hard wearing footpads for extra wear resistance on hard deck surfaces
  • Folds flat for easy storage
  • Easy to clean - simply powerwash!
  • A locking device secures the seat of the chair into position for safe use
  • Composition: Polypropylene Frame - Aluminum + Resin Wicker Sling
  • Arm Height - 24"
PRICE
$759.90  Sold in packages of 2 / $379.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/4 in
Depth29 in
Height40 in
Weight Capacity300 lbs
Weight17 lbs
Seat Width24-3/4 in
Seat Depth29 in
Seat Height18-1/2 in

Product Details

Assembly RequiredNo
TypeFolding Chair
Frame Color FamilyBronze
StackableNo
Seat Color FamilyEspresso
Package Quantity2
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUT071037
Seat MaterialResin
CollectionJava
BrandGrosfillex

Warranty

Warranty3 Years