The semi-circular wood folding table allows you to create a serpentine, half circle or full circle table. Create a half circle or full circle by placing two or four tables together from end-to-end. 16 gauge powder coated legs. Seats 2-4 people.
Atlas Commercial Wood Folding Table, 84'' Serpentine, Vinyl Edge - Titan Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 30 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Natural |
| Foldable | Yes |
| Style | Folding |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | WFT5-SERP3084 |
| Shape | Serpentine |
| Top Material | Plywood |
| Brand | Atlas Commercial Products |
Warranty
| Warranty | 3 yr |