BluBird® 5-in-1 Coupler w/3/8" Female Thread
Write a Review
|
Questions & Answers (0)
Product Description
The BluBird® 5-in-1 Universal Industrial Safety Exhaust Coupler redefines efficiency and safety for your pneumatic tool setup. Featuring a safety exhaust coupler, it securely bleeds off air pressure before disconnecting, preventing dangerous hose whip and ensuring workplace safety. This innovative universal pneumatic coupler combines compatibility and durability, making it an essential tool for professionals and DIY enthusiasts alike.
Designed to connect seamlessly to five major styles-Industrial (M-Style), High Flow (V-Style), Automotive (T-Style), ARO (A-Style), and Lincoln (L-Style)-this 5-in-1 air coupler eliminates the need for multiple connectors, simplifying your workflow. Its durable, corrosion-resistant construction is crafted from high-grade aluminum alloy with an anodized blue finish, complemented by stainless steel air connector threads and reliable internal components made of brass and steel. This robust design ensures superior performance in demanding environments, making it a heavy-duty air coupler built to last.
With a maximum operating pressure of 250 PSI, the high-pressure air coupler handles the toughest pneumatic applications. Its ergonomic knurled grip provides a secure and comfortable hold, making it easier to connect and disconnect tools or hoses. The quick-connect coupler features a quick-release air coupler system for fast and efficient tool changes without pressure loss, streamlining your workflow.
The compact and lightweight design ensures portability, while its ability to withstand extreme temperatures (-20°C to 60°C) makes it perfect for outdoor and industrial use. Whether you're an industrial-grade air connector user or a professional air coupler enthusiast, this versatile tool is your solution for multi-style air connectors and universal air tool compatibility.
Upgrade your setup with this all-in-one air coupler-the ultimate safe air tool connector for versatile, leak-free, and reliable air tool coupler performance. With features like corrosion resistance, heavy-duty tool coupler durability, and high-performance air coupler engineering, the BluBird® coupler is a must-have for every pneumatic system.
From portable air couplers to industrial air hose couplers, this product is designed to cater to all your needs. Trust BluBird® for a long-lasting pneumatic coupler with precision engineering and unmatched performance. The one coupler fits all design is not just versatile-it's revolutionary. Simplify your work and experience the power of "one click, infinite possibilities.
This universal tool coupler is the only coupler you'll ever need for secure air connections and fast, efficient operation. Whether you're working on air compressors, air tools, or pneumatic hoses, the BluBird® 5-in-1 is the versatile air coupler that gets the job done right.
Designed to connect seamlessly to five major styles-Industrial (M-Style), High Flow (V-Style), Automotive (T-Style), ARO (A-Style), and Lincoln (L-Style)-this 5-in-1 air coupler eliminates the need for multiple connectors, simplifying your workflow. Its durable, corrosion-resistant construction is crafted from high-grade aluminum alloy with an anodized blue finish, complemented by stainless steel air connector threads and reliable internal components made of brass and steel. This robust design ensures superior performance in demanding environments, making it a heavy-duty air coupler built to last.
With a maximum operating pressure of 250 PSI, the high-pressure air coupler handles the toughest pneumatic applications. Its ergonomic knurled grip provides a secure and comfortable hold, making it easier to connect and disconnect tools or hoses. The quick-connect coupler features a quick-release air coupler system for fast and efficient tool changes without pressure loss, streamlining your workflow.
The compact and lightweight design ensures portability, while its ability to withstand extreme temperatures (-20°C to 60°C) makes it perfect for outdoor and industrial use. Whether you're an industrial-grade air connector user or a professional air coupler enthusiast, this versatile tool is your solution for multi-style air connectors and universal air tool compatibility.
Upgrade your setup with this all-in-one air coupler-the ultimate safe air tool connector for versatile, leak-free, and reliable air tool coupler performance. With features like corrosion resistance, heavy-duty tool coupler durability, and high-performance air coupler engineering, the BluBird® coupler is a must-have for every pneumatic system.
From portable air couplers to industrial air hose couplers, this product is designed to cater to all your needs. Trust BluBird® for a long-lasting pneumatic coupler with precision engineering and unmatched performance. The one coupler fits all design is not just versatile-it's revolutionary. Simplify your work and experience the power of "one click, infinite possibilities.
This universal tool coupler is the only coupler you'll ever need for secure air connections and fast, efficient operation. Whether you're working on air compressors, air tools, or pneumatic hoses, the BluBird® 5-in-1 is the versatile air coupler that gets the job done right.
PROMOTIONAL PRICE
$23.00was $26.95
Save $3.95 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Coupler |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 5CP-38 |
| Hose ID | 3/8 |
| Brand | BluBird |