Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169963

MPN #: 12X12SC

Guardair® Static Conductive Air Hose Assembly, 1/2" ID x 12'L, Blue

Product Description
Ideal for supplying compressed air to Guardair® NED and ATEX vacuums in applications where static electricity is of concern. Reinforced rubber provides excellent ozone resistance and long-term durability. Manufactured and tested to industry standards. Includes swivel male NPT connectors on both ends for ease of installation.

Features:
  • End to end resistance of less than 10^6 Ohms
  • Minimum Pressure Rating: 200 psi
  • Swivel male NPT fittings on both ends
  • Fittings: 1/2" MNPT Swivel x 1/2" MNPT Swivel
  • Includes: (1) 1/2" ID X 12' Static Conductive Air Supply Hose


PRICE
$84.95

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width1 in
Height1 in

Product Details

TypeVacuum Hose
DescriptionStatic Conductive Air Hose Assembly
Manufacturers Part Number12X12SC
For Use WithGuardair® NED & ATEX Vacuums
BrandGuardair Corporation