Purell® Advanced Hand Sanitizer Foam, For ES10 Dispensers, 1200 mL, Fragrance-Free, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
America's No. 1 brand, PURELL® Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL® hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL® Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and preservatives. PURELL® hand sanitizer is made with our high-quality ethyl alcohol.
PRICE
$125.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 3-3/8 in |
| Height | 8-5/8 in |
| Weight | 5 lbs |
Product Details
| Type | Hand Sanitizer |
| Color | Clear |
| Series | ES10 |
| For Use With | Purell ES10 Automatic Hand Sanitizer Dispensers |
| Mounting Location | Wall |
| Capacity | 1200 |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 2 |
| Manufacturers Part Number | 8351-02 |
| Form | Foam |
| Brand | Purell |