ZEP Blue Marvel Car & Truck Wash, 5 Gallon, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Blue Marvel is an economical, concentrated and high-foaming liquid detergent formulated for brush car and truck wash facilities. It contains a blend of heavy-duty synthetic detergents, emulsifiers, foam boosters, synergists and water-soluble lubricants. The cleanser is biodegradable and phosphate-free. Its thick, stable foam allows for complete coverage and excellent cling-time to vehicle surfaces, making it perfect for use at self-service washes as well as single-cycle and reclaim-type operations.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Pail |
Product Details
| Type | Car & Truck Wash |
| Package Quantity | 1 |
| Description | Blue Marvel |
| Manufacturers Part Number | 35635 |
| Form | Liquid |
| Brand | Zep |