Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB2280962

MPN #: VMBCH-CR-T0-A0-NF-CC-8823

Blue Ridge Ergonomics™ Antibacterial Task Chair - Carbon

Product Description
Blue Ridge Ergonomics™ Task Stool - Carbon

These deluxe task chairs feature proprietary Supernova™ Vinyl Covered Foam seat and back support for supreme comfort and cleanability. The Supernova material was formulated with Silverguard® to provide the finest of protection against Bacteria. The Supernova vinyl is stain resistant, antifungal and antibacterial. This unique material makes these chairs ideally suited for healthcare and medical, education, laboratory and hospitality environments. This chair meets or exceeds ANSI/BIFMA industry standards. The firmness of the seats has been derived after years of research and testing to provide comfort today, and for years to come. Independent back tilt adjustments are ideal to provide maximum support and comfort for extended periods of sitting. The pneumatic cylinder enables the height of the chair to be adjusted between 22 to 29". This workhorse chair features an attractive chrome base with matching chrome casters.

Features:
  • Seat Height: 22 to 29"
  • Seat Dimensions: 19" W x 18" D
  • Seat Thickness: 2-1/2"
  • Back Dimensions: 15-1/2" W x 11-1/2"H
  • Back Support Thickness: 2-1/2"
  • Base: 26" Width Chrome
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$335.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height45 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth17-1/2 in
Seat Height22 - 29 in
Min Seat Height22 in
Max Seat Height29 in
Base5-Star Base
Height Adjustability TypePneumatic
Back Width15-1/2 in
Back Height11-1/2 in

Product Details

Frame Color FamilySilver
Tilt TypeBack Only
Arm TypeArmless
Manufacturers Part NumberVMBCH-CR-T0-A0-NF-CC-8823
BrandBlue Ridge Ergonomics
TypeOffice Chair
ColorBlack
AntibacterialYes
CastersYes
Seat Color FamilyBlack
DescriptionOffice Chair
Frame MaterialMetal
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty15 yr