Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Blue Ridge Ergonomics

Model # :WBB2320437

MPN #: PMBCH-MB-RG-T0-A0-NF-RC-BLU

Blue Ridge Ergonomics™ Industrial Chair - Polyurethane - Blue

Product Description
Blue Ridge Ergonomics™ Industrial Chair - Polyurethane - Blue

Blue Polyurethane Medium Bench Height Chair with Medium Back is adjustable from 19-1/2 to 27-1/2 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt and black, nylon-reinforced fiberglass base with dual-wheel, self-braking, non-marring casters suitable for hard floors in chemical, soil, and puncture resistant polyurethane.

These extremely durable Polyurethane Chairs were developed to withstand the toughest of working environments, but were also created with ample adjustments making these ergonomically friendly seating solutions. The material is both chemical and puncture resistant. Produced in a beautiful blue color, they are very easy clean. Featuring a strong nylon reinforced base and 20" chrome footring (where applicable) these chairs bring both toughness and good-looks to any work site – from a warehouse to a laboratory.

This Large Back version of this popular chair provides an extra 2-1/2" of back support height which makes extending time sitting more comfortable and supportive for users of all sizes.

The Polyurethane Chairs are workhorses purposely built for any industrial setting. Each of these chairs feature safe and secure self-braking casters and can support up to 300 lbs. They meet or exceed ANSI/BIFMA industry standards.

Features:
  • Seat Height: 19-1/2" to 27-1/2"
  • Seat Dimensions: 17"W x 17"D
  • Seat Thickness: 1-1/2"
  • Back Dimensions: 15-1/2"W x 14-1/2"H
  • Back Support Thickness: 1"
  • Base: 25"W Nylon Reinforced Fiberglass
  • Weight Capacity: 300 lbs
  • Made in the USA


PROMOTIONAL PRICE
$311.06

was $365.95
Save $54.89 (15%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height45-1/2 in
Weight Capacity300 lbs
Seat Width17 in
Seat Depth17 in
Seat Height19-1/2 - 27-1/2 in
Seat Thickness1-1/2 in
Min Seat Height19-1/2 in
Max Seat Height27-1/2 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part NumberPMBCH-MB-RG-T0-A0-NF-RC-BLU
BrandBlue Ridge Ergonomics
TypeOffice Chair
ColorBlue
CastersYes
Seat Color FamilyBlue
DescriptionIndustrial Chair
Frame MaterialNylon Reinforced Fiberglass
Back TypeHigh Back
Seat MaterialPolyurethane

Warranty

WarrantyLifetime on Pneumatic Lift; 15 Years on Parts; 5 Years on Upholstery

Compliance & Certifications

CertificationsANSI/BIFMA