Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2195514

MPN #: XLC11-B

Luxor® Two-Shelf Heavy-Duty Utility Cart - 45-1/2"L x 25-1/2"W x 33"H

Product Description
The Luxor Two-Shelf Heavy Duty Utility Cart is a sturdy cart made of high-density polyethylene (HDPE), known for its incredible strength-to-density ratio, that enables this cart to hold and transfer loads up to 500 lbs. HDPE is a highly flexible, resilient material with heat resistance up to temperatures of 180 degrees, making this an unyielding utility cart that's built to last. Both lightweight and sturdy, this rolling utility cart is ideal for restaurants, garages, offices or anywhere requiring durability and strength.

Features:
  • Constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
  • 2.5"-deep tub shelves keep items secure
  • Legs constructed as corner pieces rather than hollow legs to create maximum shelf space
  • Built to smoothly transfer loads weighing up to 500 lbs. (evenly distributed)
  • Two caster options (each with two locking brakes):
  • 5" heavy-duty casters
  • 5" semi-pneumatic casters
  • Assembly required
  • Made in the USA
  • Meets ANSI/BIFMA Standards

Dimensions:
  • Overall: 45.5" W X 25.5" D x 33" H
  • Shelves: 36.5" W X 24.5" D X 2.5" H
  • Clearance between shelves: 19.5"

PRICE
$159.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/2 in
Width24-1/2 in
Height33 in
Weight Capacity500 lbs
Weight46 lbs
Wheel Diameter5 in
Shelf Clearance19-1/2 in

Product Details

Assembly RequiredYes
Shelf Capacity250 lbs
ColorBlack
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialPolyethylene
Manufacturers Part NumberXLC11-B
BrandLuxor

Warranty

WarrantyLifetime