Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluegrass Living

Model # :WBB3220514

MPN #: BMGB100-BK

Bluegrass Living Fan Blower For MG Style Gas Space Heaters, Greater Than 10000 BTU, Black

Product Description
This blower quickly spreads warm air throughout the room. A great addition to any Avenger Space Heater over 10,000 BTUs.

Features:
  • Works with all Bluegrass Living Ventless Space Heaters over 10,000 BTU
  • Two (2) Operating Modes: Thermostat and Manual
  • Thermostat Setting - Blower will cycle on and off automatically
  • Manual ON/OFF Settings
  • Easy to install
  • Requires standard 120V household current
  • Instruction Sheet Included
  • Color: Black


PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width6 in
Depth6 in
Height6 in
Weight3 lbs

Product Details

TypeHeater Fan
DescriptionBlower Fan
ColorBlack
Manufacturers Part NumberBMGB100-BK
For Use WithVent Free Room Heaters
BrandBluegrass Living

Warranty

Warranty1 yr