SunStar Wall/Ceiling Telescopic Mounting Bracket Kit for GLASS® Infrared Heaters 15"- 30" Space
Write a Review
|
Questions & Answers (0)
Product Description
Wall / Ceiling Telescopic Mounting Bracket Kit - 15" - 30" overhead space (check clearances to combustibles space above before ordering) includes both 15 - 22" and 22 - 30" extension legs. Hardware included.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 10 in |
| Height | 8 in |
Product Details
| Type | Mounting Hardware |
| Material | Metal |
| Description | Mounting Kit |
| Color | Black |
| Series | SGL GLASS |
| Manufacturers Part Number | 44560352 |
| For Use With | GLASS Patio Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |