Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3183094

MPN #: HBFAN-01

Powerblanket® Industrial Fan For Pallet Warming Hot Box Heater

Product Description
Discover the transformative power of Hot Box Fans, the essential addition to Powerblanket's® bulk material warmers. Designed for versatility and efficiency, these fans are your go-to solution for maintaining optimal temperatures in the most demanding environments. By promoting continuous air circulation, they ensure uniform temperature distribution and prevent stagnation, keeping your materials in prime condition.

Whether managing remote-location tasks, transporting temperature-sensitive materials, or requiring consistent heat at a job site, the Hot Box Fan enhances your use of Powerblanket's® Hot Boxes/Bulk Material Warmers. Easy to integrate into any Bulk Material Warmer setup, these fans are designed for all sizes, making them a seamless fit for your existing system. Perfect for applications needing precise temperature control, the Hot Box Fan promises to keep your materials between the desired 100°F and 120°F, ensuring your operations run smoothly regardless of the external conditions.

Features:
  • Universal Compatibility: This can be utilized with all Powerblanket® bulk material heaters/Hot Boxes, ensuring a perfect match for any size or setup you already have.
  • Precise Temperature Control: With the addition of Hot Box Fans, achieve more accurate temperature regulation within your Hot Box, maintaining a variance of only +/- 2°F.
  • Even Heating: Ensures uniform heat distribution throughout the Hot Box, eliminating hotspots and cold spots for consistent material treatment.
  • Efficiency Enhancements: The fans operate at a low power consumption of 15 watts, boasting a high efficiency with a maximum airflow of 104 CFM, ensuring your materials are heated evenly without excessive energy costs.
  • Quiet Operation: Designed to operate quietly at a noise level of only 42 dBA, these fans won't add disruptive noise to your work environment.
  • Durable and Reliable: With a life expectancy of 70,000 hours and operating temperatures ranging from -4°F to 167°F, these fans are built to last. The fan frame is made from diecast aluminum with a sleek black finish, and the motor is AC shaded pole, impedance-protected for added durability.
  • Easy Installation: Power connection options include 2 x lead wires or terminals for flexible installation. The lightweight design (1.2 lbs.) and adjustable thermostatic controllers facilitate easy setup and adjustment.
Integrating Hot Box Fans into your Powerblanket® Hot Box setup enhances the efficiency of your heating application and guarantees the durability and reliability needed for rigorous and prolonged use. With precise temperature control and even heating, these fans are an indispensable addition to your heating solutions, ensuring your materials are perfectly preserved and maintained at optimal temperatures.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width4-3/4 in
Height5 in
Weight3 lbs

Product Details

TypeFan
ColorBlue
For Use WithPallet Warming Hot Box Heater
MaterialAluminum
DescriptionIndustrial Fan For Pallet Warming Hot Box Heater
Manufacturers Part NumberHBFAN-01
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE/TUV Certified, CSA