BlueSeal Urinal Sealing Liquid, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
BlueSealᴰ Urinal Sealing Liquid, Case of 12
Very cost effective. Eliminates odors. Works in all non-water using liquid barrier urinals. 3 oz. last approx. 1500 uses. BlueSeal is our long lasting and biodegradable trap seal liquid for any non-water urinal. It has a specific gravity lower than water or urine and floats . It remains for an extended period of time in the trap with urinal use (small amounts do get carried out with each urinal use), or BlueSeal remains indefinitely in the trap with no use, sealing odors .BlueSeal has zero evaporation at 100 degrees F and does not freeze above -70 degrees F. TIt also allows facilities to eliminate or reduce urinal winterization costs. BlueSeal is simply added in three (3) ounce portions into the urinal EcoTrap via the PortionAid. Please follow instructions on bottle.
Very cost effective. Eliminates odors. Works in all non-water using liquid barrier urinals. 3 oz. last approx. 1500 uses. BlueSeal is our long lasting and biodegradable trap seal liquid for any non-water urinal. It has a specific gravity lower than water or urine and floats . It remains for an extended period of time in the trap with urinal use (small amounts do get carried out with each urinal use), or BlueSeal remains indefinitely in the trap with no use, sealing odors .BlueSeal has zero evaporation at 100 degrees F and does not freeze above -70 degrees F. TIt also allows facilities to eliminate or reduce urinal winterization costs. BlueSeal is simply added in three (3) ounce portions into the urinal EcoTrap via the PortionAid. Please follow instructions on bottle.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Weight | 25 lbs |
| Size | 1 |
| Diameter | 3-1/2 in |
Product Details
| Capacity | 1 Qt. |
| Package Quantity | 12 |
| Description | Urinal Sealing Liquid |
| Manufacturers Part Number | 1114 |
| For Use With | Waterless Urinals |
| Brand | Blue Seal |