Simpson® Big Brute Hot Water Pressure, CRX420, 4000 PSI, 4 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Simpson® Big Brute offers an enhanced cleaning experience that provides maximum power and efficiency. Equipped with a (49-State compliant) CRX® 420 engine and premium COMET Industrial Triplex pump with safety relief valve and bypass hose. Each unit comes with a hose, lance, trigger gun, 5 nozzles, engine oil and a low-pressure soap injector. Warranty is 10-Year Frame, 5-Year Pump, 3-Year Engine.
PRICE
$4,999.99
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 520 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Type | Pressure Washer |
| Drive | Direct |
| Horsepower | 12 HP |
| Series | Big Brute |
| Wheel Type | Pneumatic |
| Max PSI | 4000 psi |
| Start Type | Electric |
| Water Type | Hot |
| Max Gallons per Minute | 4 gal/min |
| Fuel Tank Capacity | 5 gal |
| Electric Start | Yes |
| Voltage | 12 VDC V |
| Mobile or Stationary | Mobile |
| Manufacturers Part Number | 65129 |
| Engine Displacement | 420 cm³ |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Engine Series | CRX420 |
| Brand | Simpson |
Warranty
| Warranty | 3 Years Engine/5 Years Pump/10 Years Frame/90 Day Accessory yr |
Compliance & Certifications
| CARB Compliant | No |