Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2841627

MPN #: JT9-104013

JET® BLVS025-020 Electric Chain Hoist, 500 Lbs. Capacity, 20' Lift, 10/41 FPM, 1 Phase, 120V

Product Description
JET® Trademaster® Series electric hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job in its molded carrying case. The Tradesmaster® Series comes in 1/8 Ton to 1/2 Ton capacities and standard lifts of 10 and 20ft. (custom lifts up to 100ft are available)

PRICE
$4,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width8-11/16 in
Height16-1/2 in
Weight39 lbs
Control Cord Length18 ft
Lift20 ft
Head Room15-3/4 in

Product Details

Assembly RequiredAssembled
Brake TypeMechanical
Number of Speeds2
ClutchSlip Clutch
MaterialCompact
OperationElectric
Phase1
Manufacturers Part NumberJT9-104013
SuspensionHook
BrandJET
TypeChain Hoist
Speed FPM10/41
Horsepower4/5 HP
ColorGray
SeriesBLVS
Voltage120 V
ControlPush Button
Chain Falls1
Operating ConditionsHarsh

Warranty

Warranty2 yr