Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospitality 1 Source

Model # :WBB3143430

MPN #: RTBOARDWALK-2A

Hospitality 1 Source Boardwalk Bellman's Luggage Cart w/ Black Carpet & 8" Wheels, Stainless Steel

Product Description
Brushed Stainless Steel with 2" Tubing, Black carpet with gray wrap around bumper, 8" Fully Pneumatic wheels, Garment Hanging Bar, Customizable Finial, 1200 lb. weight capacity.

Features:
  • 2" Steel Tubing: Durable 2" steel tubing ensures stability and durability
  • Garment Hanging Bar: Easily hang garments and bags
  • Ships Fully Assembled: No assembly required with this cart. Simply uncrate and the cart is ready to use!
  • Customizable Finial: Customize with your logo on the top finial


PRICE
$2,309.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width27 in
Height76 in
Weight Capacity1200 lbs
Weight108 lbs
Wheel Diameter8 in
Diameter2 in

Product Details

Assembly RequiredNo
TypeLuggage Cart
Bumper Color FamilyGray
Wheel TypePneumatic
Carpeted Deck Color FamilyBlack
Upright MaterialSteel
FinishBrushed Stainless Steel
MaterialSteel
Manufacturers Part NumberRTBOARDWALK-2A
Number of Wheels4
BrandHospitality 1 Source

Warranty

Warranty1 yr