Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospitality 1 Source

Model # :WBB3143427

MPN #: CLCCS-3

Hospitality 1 Source Compact Luggage Carrier w/ Black Carpet & 8" & 5" Wheels, Coastal Finish

Product Description
Stainless Steel with 1.25" Steel tubing, gray deck with gray wrap around bumper, 2-8" and 1-4" semi-pneumatic wheels, Ships unassembled in 1 carton, Compact design stores in tight spaces, Removable hanging rod.

Features:
  • Rust Resistant Finish: Finally, a cart for the outdoors. Great for properties on the coast
  • Black Rubber Matting: In place of carpet, the Coastal Series ships standard with black textured rubber matting. Easy to clean!
  • Steel Deck: A heavy duty steel deck reinforces this cart and ensures durability


PRICE
$899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width25 in
Height73 in
Weight Capacity500 lbs
Weight30 lbs
Wheel Diameter8,4 in
Diameter1-1/4 in

Product Details

Assembly RequiredYes
TypeLuggage Carrier
Bumper Color FamilyBlack
Wheel TypeSemi-Pneumatic
Carpeted Deck Color FamilyBlack
Upright MaterialSteel
FinishCoastal Finish
MaterialSteel
Manufacturers Part NumberCLCCS-3
Number of Wheels3
BrandHospitality 1 Source

Warranty

Warranty1 yr