Features:
- 1.25" Steel Tubing: Durable 1.25" steel tubing ensures stability and durability
- Versatile Hanging Rod: Hanging rod provide added functionality
- Ships Unassembled: Arrives in 3 separate boxes. Easy to assemble with hardware included
Weights & Dimensions
| Length | 43 in |
| Width | 25 in |
| Height | 75 in |
| Weight Capacity | 800 lbs |
| Weight | 85 lbs |
| Wheel Diameter | 8 in |
| Diameter | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Luggage Cart |
| Bumper Color Family | Black |
| Wheel Type | Semi-Pneumatic |
| Carpeted Deck Color Family | Red |
| Upright Material | Steel |
| Finish | Titanium Gold |
| Material | Steel |
| Manufacturers Part Number | BCF107TG |
| Number of Wheels | 4 |
| Brand | Hospitality 1 Source |
Warranty
| Warranty | 1 yr |