Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Boardwalk

Model # :WBB1223294

MPN #: BWK 7120

Boardwalk® Heavy-Duty Aluminum Foil Roll, 12" x 500 Ft., 20 Micron Thickness, Silver

Product Description
Heavy-duty strength. 20 micron thickness. Continuous roll in a cutter box. Material(s): Aluminum; Length: 500 ft; Width: 12".


PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length500 ft
Width12 in
Size12"x500'

Product Details

StyleRoll
TypeHeavy-Duty Aluminum Foil
Package Quantity1 Roll
DescriptionHeavy-Duty Aluminum Foil Roll
ColorSilver
Manufacturers Part NumberBWK 7120
BrandBoardwalk