Paterson Grease-Resistant Food Wrap, 12"L x 12"W, Natural, Pack of 5000
Write a Review
|
Questions & Answers (0)
Product Description
Grease-resistant food wrap keeps food presentation neat while reducing the potential for leak through. Excellent for greasy burgers, messy wings, and a variety of foods. Less wasteful alternative to plastic wraps and containers. No intentional PFAS added.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Size | 12" x 12" |
Product Details
| Style | Box |
| Type | Grease Resistant Wrap |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 5000 |
| Description | Grease-Resistant Food Wrap |
| Color | Brown |
| Manufacturers Part Number | WG01009 |
| Brand | Paterson |