Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GEN

Model # :WBB3180788

MPN #: 1525PINK

GEN Meat Tray, 14-1/2"W x 8"D x 3/4"H, Pink, Pack of 250

Product Description
Made of sturdy, high quality foam. Helps keep products fresh for longer periods of time. Compatible with auto wrapping equipment, this foam tray makes packaging meats, cheese and produce easy and efficient, helping to save time and energy.

PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth8 in
Height3/4 in
Size14-1/2 x 8 x 3/4

Product Details

TypeTray
ColorPink
Made in the USANo
MaterialFoam
DescriptionMeat Tray
Number of Compartments1
Package Quantity250
Manufacturers Part Number1525PINK
ShapeRectangle
BrandGEN

Compliance & Certifications

CertificationsBusiness Alliance for Secure Commerce (BASC) Certified