Chinet® StrongHolder Molded Fiber Cup/Food Tray, 13"W x 8-5/16"D x 1-1/2"H, Beige, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Indispensable trays securely hold full beverage cups. Convenient food compartment allows you to fill a whole order in one to-go container. Sturdy molded fiber construction minimizes the potential for tips and spills. Easy-to-load, nesting design simplifies order filling while minimizing storage space usage. 8 oz to 22 oz., Four Cups Capacity.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 8-5/16 in |
| Height | 1-1/2 in |
| Size | 13 x 8-5/16 x 1-1/2 |
Product Details
| Type | Tray |
| Color | White |
| Capacity | 8 to 22 |
| Made in the USA | Yes |
| Material | Molded Fiber |
| Recyclable/Compostable | Recyclable |
| Description | StrongHolder Molded Fiber Cup/Food Tray |
| Number of Compartments | 4 |
| Package Quantity | 250 |
| Manufacturers Part Number | 20969 |
| Shape | Rectangle |
| Brand | Chinet |