Boardwalk BWK30LAG300 - Paper Food Basket, 3 Lbs. Cap., Red/White, 8" x 5" x 2"
Write a Review
|
Questions & Answers (0)
Product Description
Boardwalk® Paper Food Baskets, 3 Lbs. Capacity, Red/White
High-walled baskets are an excellent alternative to disposable dinnerware. Clay-coated paper minimizes the potential for leaks. Attractive, classic design is ideal for outdoor dining establishments. Food Container Type: Basket; Material(s): Paperboard.
High-walled baskets are an excellent alternative to disposable dinnerware. Clay-coated paper minimizes the potential for leaks. Attractive, classic design is ideal for outdoor dining establishments. Food Container Type: Basket; Material(s): Paperboard.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 7-7/8 in |
| Height | 2 in |
Product Details
| Food Container Type | Basket |
| Type | Food Basket |
| Capacity | 3 lb |
| Number of Compartments | 1 |
| Package Quantity | 500/Carton |
| Description | Paper Food Baskets, 3 lb Capacity, Red/White, 500/Carton |
| Color | White |
| Manufacturers Part Number | BWK 30LAG300 |
| Brand | Boardwalk |