Boardwalk® Paper Food Baskets, 8 Oz. Capacity, Red/White
|
Questions & Answers (0)
Product Description
High-walled baskets are an excellent alternative to disposable dinnerware. Clay-coated paper minimizes the potential for leaks. Attractive, classic design is ideal for outdoor dining establishments. Food Container Type: Basket; Material(s): Paperboard.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/5 in |
Product Details
| Food Container Type | Basket |
| Type | Food Basket |
| Capacity | 8 oz |
| Number of Compartments | 1 |
| Package Quantity | 1000/Carton |
| Description | Paper Food Baskets, 8 oz Capacity, Red/White, 1000/Carton |
| Features | 8-oz Capacity |
| Color | White |
| Manufacturers Part Number | BWK 30LAG050 |
| Brand | Boardwalk |