Boardwalk® PVC Food Wrap Film, 18" x 2000-ft. Roll
Write a Review
|
Questions & Answers (0)
Product Description
Professional quality PVC food wrap film conveniently packaged with built-in cutter. Material(s): Plastic; Length: 2,000 ft; Width: 18"; Packing Type: Box.
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 18 in |
Product Details
| Manufacturers Part Number | BWK7204 |
| Package Quantity | 1 Per Box |
| Description | PVC Food Wrap Film |
| Brand | Boardwalk |