Bobrick® Interchangeable Receptacle Module, 12 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Bobrick® 12 Gallon Interchangeable Receptacle Module for use with ClassicSeries recessed convertible paper towel dispenser/receptacle. Dimensions: 15-1/8"W x 23"H x 8"D.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/8 in |
| Depth | 8 in |
| Height | 23 in |
Product Details
| Type | Automatic |
| Mounting Location | Wall |
| Capacity | 12 |
| Material | Stainless Steel |
| Description | Waste Receptacle Module |
| Color | Silver |
| Manufacturers Part Number | B-367-60 |
| For Use With | ClassicSeries Recessed Convertible Paper Towel Dispenser/Receptacle |
| Brand | Bobrick |