Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489284

MPN #: B-36903

Bobrick® TrimLineSeries™ Recessed Folded Paper Towel Dispenser/Receptacle, 1-3/5 Gal. Cap.

Product Description
The TrimLineSeries™ Paper Towel Dispenser/Waste Receptacle features a sleek, modern design, and helps organize restrooms and keep them clean. Unit is constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. Dispenses 300 C-fold or 400 multifold towels. The removable, leak proof 1-3/5 gallon waste container makes cleanup quick and easy. Door features 90° return, concealing flange. Dimensions: 11-1/2"W x 3-3/4"D x 29-1/2"H.

PRICE
$312.40

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth3-3/4 in
Height29-1/2 in

Product Details

TypeManual
ColorStainless
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationRecessed Wall Mount
Capacity300 C-Fold/400 Multifold
Size Type300-C-Fold/400-Multifold
MaterialStainless Steel
DescriptionTrimLineSeries™ Paper Towel Dispenser/Waste Receptacle
Manufacturers Part NumberB-36903
BrandBobrick