San Jamar® Oceans® 800 ml Soap & Hand Sanitizer Dispenser - Black - S890TBK - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Oceans® Soap and Hand Sanitizer Dispenser
Designed to coordinate with the Oceans® towel and tissue dispensers, this durable dispenser comes with a break resistant bottle for dispensing bulk soap, or can accommodate most 800ml bag-in-box cartridges. Mounts easily with adhesive or screws. Black. Measurements: 4-1/2"W x 4-3/8"D x 10-1/2"H. 800-ml capacity.
Designed to coordinate with the Oceans® towel and tissue dispensers, this durable dispenser comes with a break resistant bottle for dispensing bulk soap, or can accommodate most 800ml bag-in-box cartridges. Mounts easily with adhesive or screws. Black. Measurements: 4-1/2"W x 4-3/8"D x 10-1/2"H. 800-ml capacity.
PRICE
$263.70 Sold in packages of 6 / $43.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-1/2 in |
| Height | 10-1/2 in |
| Weight | 10.5 lbs |
Product Details
| Type | Wall Mount |
| Color | Black |
| Series | Oceans® |
| Mounting Location | Wall |
| Capacity | 800 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 6 |
| Manufacturers Part Number | S890TBK |
| Form | Liquid |
| Brand | San Jamar |