Show you care about the well-being of people with the PURELL® CS6 Touch-Free Hand Soap Dispenser. Meet increased hand hygiene demands with a modern, touch-free cleansing experience. The dependable dispenser provides the perfect dose of hand soap and is ideal in high-traffic restrooms. The dispenser's large sight window makes it easy to check product levels, and it requires no tools to change batteries. Mount it to the wall with adhesive tape (included) or with screws (not included). It's ADA compliant and comes with guaranteed reliability. Works with PURELL CS6 1200 mL HEALTHY SOAP refills (sold separately).
PURELL® CS6 Soap Touch-Free Dispenser, 1200 mL, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4-7/8 in |
| Depth | 8-13/16 in |
| Height | 11-3/8 in |
Product Details
| Color | White |
| For Use With | PURELL CS6 1200 mL Soap Refills |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 6530-01 |
| Form | Foam |
| Dispenser Type | For Foam |
| Brand | Purell |
Related Products
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a no-fuss skincare or commercial soap dispenser, the Scott® Essential Manual Cassette Skin Care Dispenser is a smart choice. Scott® Essential™ Manual Skin Care Dispensers are available in black and white design and feature a front window to check remaining levels. This high capacity manually activated dispenser can hold 1-liter refills of trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand. You'll enjoy reliable dispensing and easy loading – compatible commercial ...
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
The enMotion® Gen2 Automated Touchless Soap/Sanitizer Dispenser provides rich and luxurious moisturizing foam soaps and sanitizers. With a sleek stylish design, and the quietest automated dispensing among leading competitors, it provides the premium experience your patrons expect. And with high-capacity refill bottles that can be loaded with one hand and a patented maintenance pause button, these dispensers are designed for easy maintenance and uninterrupted service. Refills (sold separately) dispense at least 99% of foam product before replacement is needed and are sealed to reduce risk ...
WALL MOUNT TOUCH-FREE SOAP DISPENSERS Automatic 1000 ml Bulk Foam Soap Dispenser - White Wall Mount Touch-Free Soap Dispensers help reduce maintenance and waste while improving hygiene. Dispensers are made using white ABS plastic for lasting durability. Container assembly and mechanism are completely separate to prevent contact with soap. Dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles. Low-battery indicator light. Automatic shutoff when cover is opened. Vandal-resistant security lock and key. Pump administers 0.7 mL per use. Holds up to 1000mL. Installs with ...
America's No. 1 brand, PURELL® Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL® hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL® Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and ...