Bobrick® 600 Series Recessed Double Tissue Dispenser, Bright Polished
Write a Review
|
Questions & Answers (0)
Product Description
The 600 Series Recessed Double Tissue Dispenser is a stylish way of accommodating the needs of busy restrooms. Dispenser is constructed of bright-polished stainless steel with one-piece seamless construction. Chrome-plated plastic spindles hold rolls up to 5-1/8" diameter (1500 sheets). Recessed design is ideal for areas where space is limited. Dimensions: 12-5/16"W x 3-3/8"D x 6-1/8"H.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 3-1/2 in |
| Height | 6 in |
Product Details
| Style | Standard |
| Mounting Location | Recessed |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | 600 Series |
| Color | Stainless |
| Manufacturers Part Number | B-697 |
| Brand | Bobrick |