Dependable Dispensing – Accommodates two standard bath tissue rolls with a 1-5/8" core.Infinity System Features – Patented dispensing system reduces paper waste and time used for maintenance.Sleek Construction – Slim and compact size ideal to fit in any washroom.Attractive Design – Available in both Classic and Oceans designs that blend into any high traffic environment.
San Jamar® Ocean® Duett Standard Tissue Dispenser - Black - R3590TBK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 7 in |
| Height | 12-3/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Oceans Duett Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | R3590TBK |
| Brand | San Jamar |