- Universal, accommodates any brand of standard or industrial bath tissue up to 5–1/2"(140mm).
- Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
- The VersaTwin® mounts in either horizontal or vertical position.
- Measurements: 12-3/4"W x 8"D x 5-3/4"H.
San Jamar Versatwin® Tissue Dispenser, Classic, Transparent Black Pearl - R3600TBK - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The Versatwin® tissue dispenser has a compact, contemporary, space-saving design that complements any washroom. San Jamar's Infinity® System provides continuous paper availability and eliminates stub roll waste. Replace 1st bullet with: Universal, accommodates any brand of standard or industrial bath tissue up to 5–1/2"(140mm) with a 1 1/2" core.
PRICE
$287.70 Sold in packages of 6 / $47.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 8 in |
| Height | 5-3/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Plastic |
| Package Quantity | 6 |
| Description | VersaTwin Classic Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | R3600TBK |
| Brand | San Jamar |