Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364329

MPN #: R3600TBL

San Jamar® VersaTwin® Classic Tissue Dispenser - Blue - R3600TBL - Pkg Qty 6

Product Description
VersaTwin® Classic Tissue Dispenser

The VersaTwin® has a compact, contemporary and space–saving design that will work well in any washroom.
  • Universal, accommodates any brand of standard or industrial bath tissue up to 5–1/2"(140mm).
  • Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
  • The VersaTwin® mounts in either horizontal or vertical position.
  • Measurements: 12-3/4"W x 8"D x 5-3/4"H.
PRICE
$437.70  Sold in packages of 6 / $72.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/4 in
Depth8 in
Height5-3/4 in

Product Details

StyleStandard
Mounting LocationSurface
CapacityTwo 5-1/4" Rolls
MaterialPlastic
Package Quantity6
DescriptionVersaTwin Standard Dispenser
ColorBlue
Manufacturers Part NumberR3600TBL
BrandSan Jamar