Bobrick® 600 Series Surface Mount Double Tissue Dispenser with Hoods-Bright
Write a Review
|
Questions & Answers (0)
Product Description
The 600 Series Surface Mounted Double Tissue Dispenser w/ Hoods offers sleek design while accommodating needs of busy restrooms. Constructed of bright-polished stainless steel that complements any decor. Chrome-plated plastic spindle holds two rolls up to 5-1/8" diameter (1500 sheets). Hoods protects paper from cross contamination.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 2 in |
| Height | 6-1/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | 600 Series Double Tissue Dispenser w/ Hoods |
| Color | Stainless |
| Manufacturers Part Number | B-6999 |
| Brand | Bobrick |