Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scott

Model # :WBB3180201

MPN #: KCC09021

Scott® Essential SRB Standard Double Tissue Dispenser, Transparent Smoke

Product Description
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a sleek, toilet paper dispenser, the black (Smoke) Double Roll Dispenser from Scott® Essential is a great choice. The Double Roll Bathroom Tissue Dispenser offers a high capacity, easy maintenance system that can help lower maintenance costs. This system can be used with both cored and coreless standard bathroom tissue rolls from Kleenex® and Scott®Brand, since it includes appropriate adaptors for both types of rolls. It's easy to use and install and helps reduce waste by only allowing access to the reserve roll once the lower roll is completely used. It's ADA compliant when properly installed and features a lock to help reduce pilferage.

  • 1 Dispenser/Case; Scott® Vertical Single Roll Toilet Paper Dispenser; Black; 6.0" x 13.6" x 6.6"
  • Manual dispensing of toilet paper / bathroom tissue
  • Smoke (black) color is versatile and sleek
  • The dispenser is ADA compliant when installed properly
  • Includes a lock to reduce pilferage

PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6-5/8 in
Height6-5/8 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo Coreless Rolls
MaterialPlastic
DescriptionEssential SRB Tissue Dispenser
ColorGray
Manufacturers Part NumberKCC09021
BrandScott