Bobrick® Surface-Mounted Multi Roll Tissue Dispenser with Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Add functionality and design to your restroom with Surface Mounted Multi Roll Tissue Dispenser with Shelf. Constructed of durable, corrosion resistant stainless steel with a satin finish that complements any decor. Shelf has 1/2" returns and hemmed front edge. Chrome-plated spindles hold rolls up to 5-1/2" diameter (1800 sheets). Dimensions: 16"W x 5"D x 4"H.
PRICE
$125.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5 in |
| Height | 4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | Tissue Dispenser w/ Shelf |
| Color | Stainless |
| Manufacturers Part Number | B-2840 |
| Brand | Bobrick |