Bobrick® ClassicSeries Vandal Resistant Double Tissue Dispenser
|
Questions & Answers (0)
Product Description
Protect valuable restroom supplies with ClassicSeries Surface Mounted Vandal Resistant Double Tissue Dispenser. Ideal for restroom use in offices, schools, recreation centers, health care facilities, hospitals, and more. Constructed of chrome plated steel with a bright polished finish. Dispenser features a vandal-resistant, self-locking mechanism. Controlled delivery eliminates waste by preventing roll from spinning freely. Accommodates two standard core tissue rolls up to 4-1/2" diameter, and cannot be removed from dispenser until empty. Dimensions: 12-1/4"W x 4-1/2"D x 2-3/4"H.
PRICE
$38.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 4-1/2 in |
| Height | 2-3/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | Classic Series Vandal Resistant Tissue Dispenser |
| Color | Stainless |
| Manufacturers Part Number | B-265 |
| Brand | Bobrick |