Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489345

MPN #: B-3942

Bobrick® ClassicSeries™ Semi-Recessed Convertible Folded Paper Towel Dispenser/Receptacle

Product Description
ClassicSeries™ Semi-Recessed Convertible Folded Towel Dispenser and Receptacle is ideal for use in heavy traffic restrooms and changing areas. Unit includes convertible folded paper towel module and 12 gallon waste receptacle module, which can be interchanged with a universal touch-free roll towel module and 18 gallon waste receptacle. Cabinet is not replaced when changing modules. Constructed of corrosion resistant stainless steel, with a satin finish that goes well with any decor. Dispenses 600 C-fold or 800 multifold towels. Features removable waste receptacle that locks into cabinet for added security. Seamless beveled flange. Receptacle is 8" deep, and extends 6-1/8" from wall. Dimensions: 16"W x 4"D x 54-3/4"H.

PRICE
$699.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth4 in
Height54-3/4 in

Product Details

TypeManual
ColorStainless
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSemi-Recessed Wall Mount
Capacity600 C-Fold/800 Multifold
MaterialStainless Steel
DescriptionClassicSeries™ Convertible Paper Towel Dispenser/Receptacle
Manufacturers Part NumberB-3942
BrandBobrick