Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Livi

Model # :WBB3183203

MPN #: 41504

Livi® VPG Select Perforated Kitchen Roll Paper Towel, 2-Ply, 11"W x 10"L, White, 30 Rolls/Case

Product Description
Experience in the premium performance of the Livi® VPG Select Kitchen Roll Towel. This highly absorbent towel is designed to exceed your expectations with its superior functionality. The wheel embossed sheet not only enhances the towel's upscale look but also adds thickness for added durability. Whether it's for your breakroom or food service needs, this towel ensures optimal performance in every use.

Features:
  • Solid performance towel
  • Great value without sacrificing quality
  • Perfect option for price-conscious buyers needing a high-quality kitchen roll towel solution


PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width11 in
Sheet Length10 in
Sheet Width11 in

Product Details

TypePerforated Roll
ColorWhite
Style2 Ply
Number of Sheets85
Size Type85
MaterialPaper
DescriptionKitchen Roll Towels
Package Quantity30
Manufacturers Part Number41504
BrandLivi