Bobrick® LinerMate® for Contura Series B-4369, B-43699
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B-4369-134 |
| Type | Automatic |
| Color | Black |
| Brand | Bobrick |
Related Products
ConturaSeries® Paper Towel Dispenser/Waste Receptacle with TowelMate™/LinerMate® offers sleek, modern design, while helping to keep restrooms clean and organized. Unit is constructed of corrosion resistant, durable stainless steel with a satin finish that goes well with any decor. Dispenses 350 C-fold or 475 multifold towels. Nylon rod across the center of towel tray dispenses paper towels one at a time. Waste receptacle has 3 gallon capacity, and extends 2-1/2" from wall. Features removable front panel for easy cleaning. TowelMate™ has 90&3176; return towel guide angle inside ...
The ClassicSeries™ Recessed Convertible Automatic Towel Dispenser and Receptacle is ideal to medium to heavy traffic areas. Constructed of satin finish stainless steel, with seamless beveled flange and stainless steel skirt for surface mounting. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). Receptacle ...
The TrimLineSeries™ Paper Towel Dispenser/Waste Receptacle features a sleek, modern design, and helps organize restrooms and keep them clean. Unit is constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. Dispenses 600 C-fold, 800 multifold, or 1100 single fold towels. The removable, leak proof 3-4/5 waste container makes cleanup quick and easy. Door features 90° return, concealing flange. Recessed design makes this unit ideal for areas where space is limited. Dimensions: 11-1/2"W x 3-3/4"D x 53-5/8"H.
This Recessed Paper Towel Dispenser with Concealed Cabinet is ideal for heavy traffic areas in schools, offices, hospitals, health care facilities, residential complexes, recreation centers, food service facilities, and more. Towels load into the bottom of cabinet, which is concealed behind wall or mirror - making only the towel tray visible to users. Dispenses 600 c-fold or 800 multifold towels. Constructed of corrosion resistant, durable stainless steel with a satin finish. Dimensions: 12"W x 4-1/2"D x 18-1/4"H.
ClassicSeries™ Recessed Convertible Automatic Towel Dispenser/Receptacle helps keep restrooms neat and organized. Constructed of durable, corrosion resistant satin finish stainless steel, with stainless steel skirt for recessed and seamless beveled flange. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation, and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). ...