ASI® Roval Recessed Mounted Towel Dispenser w/ Removable Receptacle - 10-204623
Write a Review
|
Questions & Answers (0)
Product Description
ASI® Roval Recessed Mounted Paper Towel Dispenser and Removable Waste Receptacle
ASI® Roval Recessed paper towel dispenser and removable waste receptacle dispenses 350 C-fold, 475 multi-fold paper towels. 2-24/25 gal. (11.2 L) removable stainless steel waste receptacle with a tumbler lock. 22 gauge type 304 stainless steel door in a satin finish with a flush lock and a heavy-duty 3/16" staked piano hinge on door. Dimensions: 12-3/4"W x 3-7/8"D x 28"H.
ASI® Roval Recessed paper towel dispenser and removable waste receptacle dispenses 350 C-fold, 475 multi-fold paper towels. 2-24/25 gal. (11.2 L) removable stainless steel waste receptacle with a tumbler lock. 22 gauge type 304 stainless steel door in a satin finish with a flush lock and a heavy-duty 3/16" staked piano hinge on door. Dimensions: 12-3/4"W x 3-7/8"D x 28"H.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 3-7/8 in |
| Height | 28 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 350 C-Fold/475 Multi-Fold |
| Material | Stainless Steel |
| Description | Recessed |
| Manufacturers Part Number | 10-204623 |
| Brand | American Specialties |