Bobrick® ClassicSeries Horizontal Folded Paper Towel Dispenser w. Tumbler Lock, Stainless
|
Questions & Answers (0)
Product Description
The ClassicSeries Surface Mounted Paper Towel Dispenser with Tumbler Lock requires minimal maintenance, and is ideal for use in medium traffic areas. Constructed of corrosion resistant stainless steel, with a satin finish that goes well with any decor. Dispenses 200 C-fold or 275 multifold towels, measuring 3-1/8" to 3-13/16" deep without adjustment or adapters. Door features knob latch and piano-hinge. Dimensions: 10-3/4"W x 4"D x 7-1/8"H.
PRICE
$73.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Depth | 4 in |
| Height | 7-1/8 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 200 C-Fold/275 Multifold |
| Material | Stainless Steel |
| Description | ClassicSeries Horizontal Folded Paper Towel Dispenser W/Tumbler Lock |
| Manufacturers Part Number | 26212 |
| Brand | Bobrick |