Bobrick® Surface-Mounted Double Tissue Dispenser, Non Controlled Delivery
Write a Review
|
Questions & Answers (0)
Product Description
This Surface Mounted Double Tissue Dispenser is ideal for restrooms in offices, schools, hospitals, health care facilities, and more. Constructed of heavy duty cast aluminum with satin finish. High-impact plastic spindles hold rolls up to 6" diameter (2000 sheets). Tumbler lock secures spindles in place. Dimensions: 14-1/8"W x 5-1/4"D.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 5-1/4 in |
| Height | 2-1/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Aluminum |
| Description | Tissue Dispenser |
| Color | Satin |
| Manufacturers Part Number | B-27460 |
| Brand | Bobrick |