Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489360

MPN #: B-386

Bobrick® Partition Mounted Multi Roll Tissue Dispenser, Two Compartments

Product Description
Partition Mounted Multi Roll Tissue Dispenser serves two toilet compartments, and mounts through partitions to conserve valuable restroom space. Dispenser is constructed of welded stainless steel, with a satin finish on all exposed surfaces. Mounts through partitions 1/2" to 2" thick, and is used from both sides. Holds four rolls of tissue - accommodates standard core tissue rolls up to 5-1/8" diameter (1500 sheets), two for each compartment. Spindles may be removed from each compartment for servicing. Features seamless, one-piece flanges. Dimensions: 11-1/2"W x 10-7/8"H.

PRICE
$529.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth4 in
Height12 in

Product Details

StyleStandard
Mounting LocationPartition
CapacityFour 5-1/4" Rolls
MaterialStainless Steel
DescriptionTwo Compartment Tissue Dispenser
ColorStainless
Manufacturers Part NumberB-386
BrandBobrick