Bobrick® Surface Mounted Double Tissue Dispenser, Bright Polished
Write a Review
|
Questions & Answers (0)
Product Description
The Surface Mounted Double Tissue Dispenser is constructed of durable stainless steel with bright-polished finish. The chrome-plated plastic spindle holds two rolls up to 5-1/2" diameter (1800 sheets). Support-arm flanges lock to concealed stainless steel wall plate. Dimensions: 12-1/2"W x 3-15/16"D x 2"H.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 4 in |
| Height | 2 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | Double Tissue Dispenser |
| Color | Stainless |
| Manufacturers Part Number | B-686 |
| Brand | Bobrick |