Bobrick® Vandal Resistant Frameless Mirror, 11-1/4"W x 17-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This Vandal-Resistant Frameless Mirror is ideal for use in public rest areas where vandalism is an issue. Constructed from 18 gauge stainless steel with a bright-polished finish that complements any decor. Mirror is secured from the front for durability. Dimensions: 11-1/4"W x 17-1/4"H.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 1/4 in |
| Height | 17-1/4 in |
Product Details
| Style | Without Shelf |
| Type | Frameless |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed |
| Color | Silver |
| Manufacturers Part Number | B-942 |
| Frame Type | Frameless |
| Brand | Bobrick |