Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489304

MPN #: B-251-4

Bobrick® Winglt Grab Bar Fastener for 2-1/2" or Deeper Hollow Wall

Product Description
Install al Bobrick Grab Bars with the WingIt Grab Bar Fastener. Constructed of corrosion resistant stainless steel, fastener installs grab bars without backing - no need to open or reconstruct walls. For 2-1/2" and 3-1/2" or deeper hollow walls with finished wall surfaces 1/4" to 1-1/2" thick. Can be used on walls with a minimum of 5/8" thick painted or tiled drywall, or 1/2" thick drywall with added finished wall material. Fastener will support 300-lb. load exceeding all building code and governmental agency guidelines, including ADA Accessibility Guidelines in the U.S.A. One fastener is required for each flange.

PRICE
$83.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs

Product Details

Manufacturers Part NumberB-251-4
TypeSingle Wall
For Use With2-1/2" & 3-1/2" Hollow Walls
DescriptionGrab Bar Fastener
BrandBobrick